23-3/4 in. 5.4 cu. ft. Compact, Counter Depth, Double Drawer and Undercounter Refrigerator in Stainless Steel

Part #SSP6DS2DADA  |  Item #4481106  |  Manufacturer Part #SP6DS2DADA

Call for Pricing EACH

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible design allows built-in or freestanding use
  • 32" height fits under lower ADA compliant counters
  • Complete 304 grade stainless steel construction adds luxury to any setting
  • 24" footprint offers the ideal fit
  • Professional handles complete the look
  • Stainless steel

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 1.3

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-19/50 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32 in

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 5.4 cu ft

Refrigerator Type: [Compact, Counter Depth, Double Drawer, Undercounter]

UL Listed: Yes

Volts: 115V

Width: 23-3/4 in