23-63/100 in. 5.1 cu. ft. Undercounter Refrigerator in Black
This product has been replaced by
Manufacturer Part #CT663BKBI
23-63/100 in. 5.1 cu. ft. Undercounter Refrigerator in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfectly sized to fit under counters and in tight 24" spaces
- Ice cream stays frozen in zero degree freezer
- Flexible design allows built-in or freestanding use
- Customize storage with adjustable glass shelves
- Cycle defrost system saves both you and your appliance energy
- Dual evaporator system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-1/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.1 cu ft
- Refrigerator Type:
- Undercounter
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-63/100 in