23-63/100 in. 5.5 cu. ft. Full Refrigerator in Stainless Steel/Black

This product has been replaced by

ADA COMPLIANT ALL-REFRIGERATOR FOR FREESTANDING GENERAL PURPOSE USE AUTO DEFROST W/SS DOOR THIN HANDLE AND BLACK CABINET
Summit Appliance ADA COMPLIANT ALL-REFRIGERATOR FOR FREESTANDING GENERAL PURPOSE USE AUTO DEFROST W/SS DOOR THIN HANDLE AND BLACK CABINET
Manufacturer Part #AL752BKSSHV
You last purchased this on
 
Summit Appliance

23-63/100 in. 5.5 cu. ft. Full Refrigerator in Stainless Steel/Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ADA COMPLIANT ALL-REFRIGERATOR FOR FREESTANDING GENERAL PURPOSE USE AUTO DEFROST W/SS DOOR THIN HANDLE AND BLACK CABINET
Summit Appliance ADA COMPLIANT ALL-REFRIGERATOR FOR FREESTANDING GENERAL PURPOSE USE AUTO DEFROST W/SS DOOR THIN HANDLE AND BLACK CABINET
Manufacturer Part #AL752BKSSHV
Summit Appliance

23-63/100 in. 5.5 cu. ft. Full Refrigerator in Stainless Steel/Black

  • Fast #
  • Part #SAL752BSSHV
  • Item #4481098
  • Manufacturer Part #AL752BSSHV
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Save time and energy with low maintenance automatic defrost
  • Ideal 24" footprint offers large capacity in a convenient fit
  • 32" height for lower ADA counters
  • Black cabinet with adjustable glass shelves
  • Stainless Steel door complete with sleek handle for modern elegance
  • Deep shelf space accommodates large trays
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
1.3
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Black
Depth:
23-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
32-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
5.5 cu ft
Refrigerator Type:
Full
UL Listed:
Yes
Volts:
115V
Width:
23-63/100 in