23-1/2 in. 4.6 cu. ft. Outdoor Refrigerator in Stainless Steel

You last purchased this on
 
Summit Appliance

23-1/2 in. 4.6 cu. ft. Outdoor Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Summit Appliance

23-1/2 in. 4.6 cu. ft. Outdoor Refrigerator in Stainless Steel

  • Fast #
  • Part #SSPR627OS
  • Item #5119241
  • Manufacturer Part #SPR627OS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Built-in or freestanding
  • Digital thermostat
  • Weatherproof design
  • Adjustable glass shelves
  • Reversible stainless steel door with black cabinet
  • Front lock
  • LED lighting
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.8
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
23-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34 in
NSF Certified:
Yes
Number of Shelves:
3
Refrigerator Capacity (Cu Ft):
4.6 cu ft
Refrigerator Type:
Full
UL Listed:
No
Volts:
115V
Width:
23-63/100 in