DESCRIPTION

  • For use in in-chase applications
  • Holds 1/2" and 3/4" supply lines
  • Mount to 1 3/8"-6 5/8" O.D. pipe vents or stacks for supporting piping up to 1 1/2"
  • Mounts to 1 1/2" waste pipe
  • Mounts to Metal struts, Wood, pipe vents, stacks
  • No. S781998 aligns and supports hot/cold lines with waste piping in lavatory or sink rough-ins
  • Polystyrene, Yellow. No. S782007. Includes 7" Quik-Lok Steel band
  • Pre-slotted to align 1/2"-3/8" supply lines
  • Three mounting surfaces

Sumner Manufacturing A-502 Poly Pipe Support

S782007

Material:

SPECIFICATIONS

Material
Plastic
Material Type
Polystyrene

Starting at
Call for Pricing
  • QUANTITY