Sumner

Series 2100 650 lb. Steel Contractor Lift

Part #S783652  |  Manufacturer Part #783652

Lift Capacity:

650
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built for a wide range of material handling requirements.
  • Telescopic aluminum masts with a hold-down system that releases if operator accidentally cranks on winch with hold-down still engaged.
  • Single-speed winch allows infinite load positioning.
  • Legs and forks fold up with spring plungers for transportation in most minivans and pick-ups with ladder racks.
  • 10" rear wheels for handling rough terrain.
  • 650 lbs. capacity.
  • 5" urethane casters included.

Specifications

Collection: Series 2100

Color Finish: Yellow

Height: 23 ft

Length: 30 in

Lift Capacity: 650

Material: Steel

Weight: 366

Width: 33 in