Sumner

Ultra™ 1 - 2-1/2 in. Ultra Clamp

Part #S781130  |  Manufacturer Part #781130

Fits Pipe Size:

1 in - 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three-point precision alignment ensures accurate fitup of 1" – 12" pipe.
  • Main body made of thick aluminum plate, guaranteed for the life of the tool.
  • Light weight.
  • Fast action thread, wide handle for quick, positive locking.
  • Spring holds screw settings for repeat fitups.

Specifications

Collection: Ultra™

FM Approved: No

Fits Pipe Size: 1 in - 2-1/2 in

UL Listed: No