DESCRIPTION

  • Easy to install with the help of a licensed plumber and requires no electricity or backflushing

Sun Water Systems 100 psi Whole House Water Filter

AF300R

Capacity:

SPECIFICATIONS

Capacity
30,000 gal
Flow Rate
7 gpm
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 42
Pressure Class
100#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY