7 gpm. Whole House Chloramine Unit

Part #AF500RC  |  Item #4291593  |  Manufacturer Part #F500R.C

Call for Pricing

Flow Rate:

7 gpm
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easy to install with the help of a licensed plumber and requires no electricity or backflushing

Specifications

Capacity: 300000 gal

Flow Rate: 7 gpm

Maximum Pressure: 100 psi

Maximum Temperature: 90

NSF Certified: No

Pressure Class: 100#