DESCRIPTION

  • Easy to install with the help of a licensed plumber, requires no back-flushing, and requires only minimal electricity (to power the UV filter)

Sun Water Systems 75 psi Whole House Water Filter

AF30085

Capacity:

SPECIFICATIONS

Capacity
30,000 gal
Flow Rate
7 gpm
Maximum Pressure
75 psi
NSF Certified
No
Pressure Class
75#

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY