500 gal. Undercounter Water Filter in Dark Bronze
Aquasana Claryum™ 500 gal. Undercounter Water Filter in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aquasana Claryum™ Filtration Technology
Specifications
- Capacity:
- 500 Gal
- Collection:
- Aquasana Claryum™
- Color Finish Name:
- Dark Bronze
- Flow Rate:
- .4 gpm
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Pressure Class:
- 80#