Aquasana Claryum™ 500 gal. Undercounter Water Filter in Polished Chrome

Part #AAQ450156  |  Item #4250253

Call for Pricing

Capacity:

500 Gal
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Aquasana Claryum™ Filtration Technology

Specifications

Capacity: 500 Gal

Collection: Aquasana Claryum™

Color Finish: Polished Chrome

Flow Rate: .4 gpm

Maximum Pressure: 80 psi

NSF Certified: Yes

NSF Specifications: NSF 42

Pressure Class: 80#