DESCRIPTION

  • Aquasana Claryum™ Filtration Technology

Sun Water Systems Aquasana Claryum™ Undercounter Water Filter in Brushed Nickel

AAQ450155

Capacity:

SPECIFICATIONS

Capacity
500 Gal
Collection
Aquasana Claryum™
Color Finish
Brushed Nickel
Flow Rate
.4 gpm
Maximum Pressure
80 psi
NSF Certified
Yes
NSF Specifications
NSF 42
Pressure Class
80#

Starting at
Call for Pricing
  • QUANTITY