100/240V Clock Radio with Insta-Set, 1.2 in. LED Display and Auxiliary Audio Jack in Black

Part #SCR1007005  |  Item #7678159  |  Manufacturer Part #CR1007-005

$43.22 EACH

Volts:

100/240V
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Insta-set feature automatically keeps time for life of the unit, no more resetting after a power failure
  • Daily alarm reset – alarm only goes off once, no worry that next guest will wake to previous guests alarm
  • USB charging port
  • Auxiliary audio jack allows you to play music from your phone or MP3 device
  • Top mounted controls, easy to access and use
  • Easy to read 1.2" display
  • Battery back up
  • Dimmer control
  • Digital FM radio
  • 1-Year warranty

Documents

Specifications

AMP: 0.2

Battery Size: AA

Color Finish: Black

Color Finish Category: Blacks

Depth: 3-1/2 in

Height: 3-3/4 in

Length: 2-3/4 in

Material: Plastic

Power Source: [AC, DC]

UL Listed: Yes

Volts: 100/240V

Weight: 4

Width: 6 in