1500W 120V Wall Mount 3-Speed 3-Heat Setting Adjustable Mid Size Hair Dryer in White with Silver
Greensense™ 1500W 120V Wall Mount 3-Speed 3-Heat Setting Adjustable Mid Size Hair Dryer in White with Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual wattage – switch from 1500 to 1200 watts for up to 19% energy savings
- Three heat and air speed settings
- Contoured soft-touch handle
- 2-Year Limited Warranty
- Tourmaline technology
- Removable lint filter
- 6 ft. coiled cord
- Cool Shot button
Documents
Specifications
- AMP:
- 15
- Collection:
- Greensense™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 6 ft
- Depth:
- 6 in
- ETL Listed:
- Yes
- Height:
- 10-15/16 in
- Power Source:
- Electric
- Product Type:
- Hair Dryer
- Size:
- 9-1/4 in x 6 in x 10-15/16 in
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 9-1/4 in