1500W 125V Wall Mount 2-Speed 2-Heat Setting Tourmaline Hair Dryer in White with Grey

Part #S1632020000  |  Item #7678165  |  Manufacturer Part #001632-020-000

$45.08 EACH

Watts:

1500
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Magnetic hand set locking system
  • Dual wattage – switch from 1500 to 1200 watts for up to 19% energy savings
  • Two air speed and heat settings
  • Smooth, quiet motor
  • 6 ft. coiled cord
  • Tourmaline technology
  • Removable lint filter
  • Auto shut-off when placed in wall-mount base
  • 1-Year Limited Warranty

Documents

Specifications

AMP: [9.6, 12.5]

Color Finish: White/Grey

Cord Length: 2-3/4 ft

Depth: 3-9/10 in

Height: 4-7/10 in

Length: 10-9/10 in

Power Source: [AC, DC]

Type: BF451003LHN

UL Listed: Yes

Volts: 125V

Watts: 1500

Width: 3-9/10 in