1875W 125V 2-Speed 2-Heat Setting Compact Handheld Dryer in Black

Part #SHD3005005  |  Item #7678153  |  Manufacturer Part #HD3005-005

$23.52 EACH

Watts:

1875
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Folding handle for fast and easy storage
  • 1875 Watts of drying power
  • Two heat and air speed settings
  • Smooth, quiet motor
  • Cool Shot button
  • 6 ft. power cord
  • Test-reset safety plug offers immersion shock protection
  • Rubber protection pads minimize scratching & help prevent dryer from sliding off vanity
  • Convenient hook for hanging
  • 3-Year Limited Warranty

Documents

Specifications

AMP: 15

Color Finish: Black

Cord Length: 6 ft

Depth: 3-3/10 in

Height: 9-9/10 in

Length: 3-3/10 in

Power Source: [AC, DC]

Type: WWCSV4048N16

UL Listed: Yes

Volts: 125V

Watts: 1875

Width: 6-1/5 in