1875W 3-Speed 3-Heat Setting Folding Retractable Handheld Hair Dryer with Concentrator in Black

Part #SHD3010005  |  Item #7678161  |  Manufacturer Part #HD3010-005

$29.99 EACH

Watts:

1875
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Folding handle for fast and easy storage
  • 1875 Watts of drying power
  • Three heat and air speed settings
  • Removable concentrator
  • Cool Shot button
  • 5.5 ft. retractable cord with slow cord retract mechanism for safety
  • Removable back cover for easy clean
  • Disposable lint filter saves labor, keeps dryer looking clean and sanitary and helps extend the life of the dryer
  • Ionic
  • 3-Year Limited Warranty

Documents

Specifications

Color Finish: Black

Cord Length: 5-1/2 ft

Depth: 3-1/2 in

Height: 9 in

Power Source: [AC, DC]

UL Listed: Yes

Watts: 1875