3W AM/FM Alarm Clock Radio with 0.6 in. LED Display and PM Indicator Night Light in Black
3W AM/FM Alarm Clock Radio with 0.6 in. LED Display and PM Indicator Night Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bright, easy-to-read 0.06” LED display
- PM time lighted indicator
- Stylish, small footprint design
- Snooze button
- Alarm sound options – radio and buzz
- 9 volt battery back-up (battery not included)
- Easy-to-set controls
- Alarm On/Off lighted indictor
- 1-Year warranty
Documents
Specifications
- AMP:
- 0.025
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 5-3/4 ft
- ETL Listed:
- Yes
- Height:
- 2-1/2 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Power Source:
- AC, DC
- Volts:
- 120V
- Watts:
- 3 W
- Weight:
- 23.8 lb
- Width:
- 4-87/100 in