6W MP3 Ready AM/FM Alarm Clock Radio with 0.9 in. LED Display and PM Indicator Night Light in Black

You last purchased this on
 
Sunbeam Hospitality

6W MP3 Ready AM/FM Alarm Clock Radio with 0.9 in. LED Display and PM Indicator Night Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunbeam Hospitality

6W MP3 Ready AM/FM Alarm Clock Radio with 0.9 in. LED Display and PM Indicator Night Light in Black

  • Fast #
  • Part #S89020000000
  • Item #7678148
  • Manufacturer Part #089020-000-000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Large 0.9" LED display
  • Nightlight with On/Off switch
  • MP3 ready auxiliary audio jack
  • Lighted snooze button flashes when alarm comes on
  • Alarm sound options – radio and buzz
  • 9 volt battery back-up (battery not included)
  • Easy-to-set controls
  • Alarm On/Off lighted indictor
  • Graduated volume controls
  • 1-Year warranty
  • Requires Certification

Documents


Specifications

AMP:
0.05
Color Finish Category:
Blacks
Color Finish Name:
Black
Cord Length:
5-1/2 ft
Depth:
4-2/5 in
ETL Listed:
Yes
Height:
3 in
Length:
4-19/50 in
Material:
Plastic
Power Source:
AC, DC
Volts:
120V
Watts:
6 W
Weight:
25.5 lb
Width:
7 in