5-1/10 in. 3-Way Auto-Off Drip Free Nonstick Self Clean Soleplate Motion Smart Shot of Steam Spray Mist Mid-Size Steam Iron with Chrome Skirt in Black
GreenSense™ 5-1/10 in. 3-Way Auto-Off Drip Free Nonstick Self Clean Soleplate Motion Smart Shot of Steam Spray Mist Mid-Size Steam Iron with Chrome Skirt in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-stick soleplate
- Motion Smart® 3-Way Auto-Off: 30-Second motionless shut-off (when iron is horizontal or on its side) 15-minute shut-off (when upright)
- greensense water savings
- Slide selector for fabric/temp control
- 10-foot, 360 swivel cord
- 2 year warranty
- Spray mist
- Drip free
- Easy-view water reservoir
Documents
Specifications
- AMP:
- 10
- Collection:
- GreenSense™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 10 ft
- Depth:
- 5-1/10 in
- ETL Listed:
- Yes
- Length:
- 10-1/5 in
- Power Source:
- AC, DC
- Temperature Range:
- Up to 75 Deg F
- Type:
- S3018200000
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1200 W
- Weight:
- 2.3 lb