GreenSense™ 5-1/10 in. 3-Way Auto-Off Drip Free Nonstick Self Clean Soleplate Motion Smart Shot of Steam Spray Mist Mid-Size Steam Iron with Chrome Skirt in White

Part #S3017200000  |  Item #7678164  |  Manufacturer Part #003017-200-000

$36.78 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • greensense water savings
  • Non-stick soleplate
  • Motion Smart® 3-Way Auto-Off: 30-Second motionless shut-off (when iron is horizontal or on its side) 15-minute shut-off (when upright)
  • Drip free
  • Spray mist
  • 10-foot, 360 swivel cord
  • 2 year warranty
  • Slide selector for fabric/temp control
  • Easy-view water reservoir

Documents

Specifications

AMP: 10

Collection: GreenSense™

Color Finish: White

Color Finish Category: Whites

Cord Length: 10 ft

Depth: 5-1/10 in

ETL Listed: Yes

Length: 10-1/5 in

Power Source: [AC, DC]

Temperature Range: Up to 75 Deg F

Type: S3017200000

UL Listed: No

Volts: 120V

Watts: 1200

Weight: 2.3