GreenSense™ 5-1/2 in. 15 Minute Auto-Off Self Clean Nonstick Soleplate Spray Mist with Swivel Cord in White

Part #SIR4002001  |  Item #7678162  |  Manufacturer Part #IR4002-001

$25.99 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • greensense water savings
  • Non-stick soleplate
  • 15 minute auto-off
  • Anti-Drip system
  • Spray mist
  • 360 swivel cord
  • 2 year warranty

Documents

Specifications

AMP: 10

Collection: GreenSense™

Color Finish: White

Color Finish Category: Whites

ETL Listed: Yes

Height: 5-1/2 in

Length: 4-1/2 in

Power Source: [AC, DC]

Temperature Range: Up to 75 Deg F

Type: SIR4002001

UL Listed: No

Volts: 120V

Watts: 1200

Weight: 2