4-1/4 in. 1 Cup Single Service Auto-Off Coffee Maker with Metal Trim
Mr.Coffee® 4-1/4 in. 1 Cup Single Service Auto-Off Coffee Maker with Metal Trim
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Automatic shut-off after brew cycle saves energy
- Designed for optimum brew time, temperature and flow to make a delicious cup of coffee in approx 3.5 minutes
- Easy to read instructions printed on lid
- Covered water reservoir
- Dishwasher-safe permanent brew basket
- Fits 8 or 12 oz. cup or mug
- Easy clean surfaces
- On/Off indicator light
- Heavy-duty On/Off switch
- 2-Year warranty
Documents
Specifications
- AMP:
- 4.2
- Collection:
- Mr.Coffee®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Height:
- 9-1/5 in
- Installation Type:
- Surface Mount
- Length:
- 7 in
- Power Source:
- AC, DC
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 500 W
- Width:
- 4-1/4 in