Mr.Coffee® 4-1/4 in. 1 Cup Single Service Auto-Off Coffee Maker in Black

Part #SCM2003005  |  Item #7678172  |  Manufacturer Part #CM2003-005

Color/Finish: Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Automatic shut-off after brew cycle saves energy
  • Designed for optimum brew time, temperature and flow to make a delicious cup of coffee in approx 3.5 minutes
  • Easy to read instructions printed on lid
  • Covered water reservoir
  • Dishwasher-safe permanent brew basket
  • Fits 8 or 12 oz. cup or mug
  • Easy clean surfaces
  • On/Off indicator light
  • Heavy-duty On/Off switch
  • 2-Year warranty

Documents

Specifications

AMP: 4.2

Capacity: 1 Cup

Collection: Mr.Coffee®

Color Finish: Black

Color Finish Category: Blacks

Depth: 7 in

ETL Listed: Yes

Height: 9-1/5 in

Installation Type: Surface Mount

Length: 7 in

Power Source: [AC, DC]

Type: SCM2003005

UL Listed: Yes

Volts: 120V

Watts: 500

Width: 4-1/4 in