6-3/10 in. 4 Cup Auto-Off Pause N Serve Coffee Maker with Glass Carafe in Black
Mr.Coffee® 6-3/10 in. 4 Cup Auto-Off Pause N Serve Coffee Maker with Glass Carafe in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flavor seal carafe lid preserves freshness
- Easy-pour glass carafe with convenient cup markings and easy-grip handle
- Pause ‘n Serve feature allows you to get coffee during brew process
- 1-hour auto-off
- Non-stick warming plate
- Easy-view water window
- Dishwasher-safe brew basket
- Covered water reservoir with printed instructions
- 2-Year warranty
- Complies with NEW UL1082 Hospitality standard
Documents
Specifications
- AMP:
- 5.4
- Capacity:
- 4 Cups
- Collection:
- Mr.Coffee®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- ETL Listed:
- Yes
- Height:
- 9-3/4 in
- Installation Type:
- Deck Mount
- Length:
- 7 in
- Maximum Temperature:
- 210
- Power Source:
- AC, DC
- Type:
- STF5099
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 650 W
- Width:
- 6-3/10 in