4 x 8 ft. x 0.25 in. 11.26# Steel Floor Plate

Part #FPBPXEA  |  Item #3079369

Call for Pricing EACH

Length:

4 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-36

CSA Certified: CSA G40.21

FM Approved: No

Length: 4 ft

Material: Steel

Thickness: 0.25 in

UL Listed: No

Width: 8 ft