DESCRIPTION

Sunbelt Plastics 100 ft. x 20 in. 6 mil. Roll

SC201006

Color Finish

 

SPECIFICATIONS

Color Finish
Clear
Length
100 ft
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY