1 gal Acid Cleaner (Case of 4)

You last purchased this on
 
Sunburst Chemicals

1 gal Acid Cleaner (Case of 4)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sunburst Chemicals

1 gal Acid Cleaner (Case of 4)

  • Fast #
  • Part #SUN66224
  • Item #7019922
  • Manufacturer Part #66224
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Super concentrated ingredients and penetrating agents
  • Breaks down hard water scale on contact
  • Effective on stainless steel, ceramic, glass, and plastic
  • Non-foaming, no sharp odors or fumes
  • Continued regular use helps your dishwasher, steam table, coffee maker and ice machine perform at maximum efficiency
  • Safe to use on stainless steel contains no muriatic, hydrochloric or sulfuric acid
  • Requires Certification

Specifications

Color Finish Name:
Blue
Material:
Liquid
Package Quantity:
Case of 4
Product Type:
Cleaner
Size:
1 gal