1 gal Lubricant (Case of 2)

Part #S6115X2HCA  |  Item #7300360  |  Manufacturer Part #6115X2H

Call for Pricing

Size:

1 gal
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 63

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Special free-rinsing degreaser
  • Multi-purpose degreaser for food service or petroleum based degreasing
  • Used for cleaning floors, walls, and above floor cleaning; Use wherever grease is a problem
  • Rinses quickly and easily leaving no residue or film
  • Effective concrete and drive pad cleaner
  • Used as engine cleaner/degreaser
  • May be used as a food service boil out compound in deep fat fryers
  • USDA approved

Documents

Specifications

Color Finish: Clear, Green

Package Quantity: Case of 2

Product Type: Degreaser

Size: 1 gal