DESCRIPTION

  • Maximum effectiveness for oil and grease removal
  • Superior wetting and emulsification
  • Enzyme fortified for removal of food stains
  • Less hazardous to personnel
  • Increases fabric life

Sunburst Chemicals 1 lb. Enz-out Stain Remover Pack (Case of 8)

S747410

Manufacturer Part #: 747410

Package Quantity:

Case of 8

SPECIFICATIONS

EcoLogo Certified
No
Green Seal Certified
No
Height
7-1/2 in
Melting Temperature
140 F
Package Quantity
Case of 8
Type
S747410
Width
12-1/2 in

Print