4.5 lb. Detergent and Disinfectant
Bio Clean 4.5 lb. Detergent and Disinfectant
Frequently Purchased Together
Product Details
- Lifts, emulsifies and suspends soils
- Kills odor causing bacterial agents
- Multi-purpose germicidal detergent/disinfectant/deodorant
- Kosher year round, excluding passover
- Effective against HIV -1
- Pleasant fragrance leaves area clean smelling
Specifications
- Collection:
- Bio Clean
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Product Type:
- Detergent
- Size:
- 4.5 lb