5 gal Revive Liquid Sizing or Starch
Revive 5 gal Revive Liquid Sizing or Starch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It adds body to a wide range of cotton and polyester blends with no build up
- -Increases the life of cottons and blends.
- A unique liquid sizing formula designed for a broad usage and easy application
- 5 Gallon
Specifications
- Collection:
- Revive
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 5 gal
- Type:
- S416276