Sunburst Chemicals
5 lb. Clarity Solid Rinse Agent in Blue
Part #S6827S1 | Item #7437107 | Manufacturer Part #6827S1
Call for Pricing
per CASE
Size:
5 lbProduct Details
- Concentrated solid rinse agent that provides the ultimate in performance and cost effectiveness for low temperature and high temperature applications
- Sheeting action inhibits the formation of water spots and is effective in all water conditions
- 100% Active Raw Materials: No Water Or Fillers Added
- Safe, Convenient And Controlled Use
- Reduces Drying Time For Dishes
- Non-Corrosive: Will Not Harm Dishmachine Parts or Plumbing
- Eliminates Water Spots
Documents
Specifications
Color Finish: Blue
EcoLogo Certified: No
Green Seal Certified: No
SCAQMD Compliant: No
Size: 5 lb