• Cart

DESCRIPTION

  • Contains unique fabric conditioners recommended on all fabrics including table linens and incontinent pads
  • Excellent results in soft or very hard water conditions
  • Gentle on linens extends linen life and reduces replacement costs
  • Outstanding detergent system for commercial or top-load machines
  • Reduces formula times, providing energy, water and labor savings
  • Reduces wrinkles and eliminates static cling, leaving linens feeling soft and fresh
  • Replaces up to 4 standard chemicals
  • Requires substantially less inventory and storage space
  • Safe non-caustic detergent powers out tough soils, odors, and stains
  • Yields approximately: 87 (50 lb) loads per 6.5 lb capsule

Sunburst Chemicals 6-1/2 lb. Laundry Detergent (Case of 2)

S7860S2

Size:

6-1/2 lb

SPECIFICATIONS

Color Finish
Light Blue
Package Quantity
Case of 2
Size
6-1/2 lb
Type
Detergent

$270.05
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment