8 lb. Panwash Defoamed Detergent (Case of 4)

Part #S6160S4  |  Item #7437338  |  Manufacturer Part #6160S4

Call for Pricing per CASE

Size:

8 lb
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Aluminum safe, highly concentrated and defoamed solid warewashing detergent
  • Unique formula has metal protection properties that will not discolor or attack aluminum or soften metals, but leaves them clean and bright
  • Unusually high concentration means lower use cost
  • 100% active raw materials-no water or fillers added
  • Specially formulated to remove the heaviest food soils from dishes, utensils and cookware
  • Safe to use solid capsule eliminates the possibility of chemical spills and burns
  • Metal safe

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Pink

Disposable: No

Green Seal Certified: No

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 8 lb