15 gal Laundry Detergent
Alkali I 15 gal Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used when the best and strongest liquid available is needed
- For use with other Sunburst detergents
- A "Power-plus" alkali used for the hardest cleaning jobs
- Cost effective
- 15 Gallon
- Attacks even the heaviest of soils
- Super concentrate, pumpable liquid
Specifications
- Collection:
- Alkali I
- Color Finish Name:
- Colorless
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 15 gal