15G FINAL PLUS IRON LDRY SOUR
Final Plus 15G FINAL PLUS IRON LDRY SOUR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjusts final pH
- Prevents yellowing and speckling
- Laundry Sour designed for removal of iron or rust from linens during the final rinse
- Ideal for processing iron discolored items
- Keeps linens whiter and brighter
- Superior rust and stain removal
Specifications
- Collection:
- Final Plus
- Color Finish Name:
- Rust
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 15 gal