Sunburst Chemicals
Golden Brite 2 L Built Laundry Detergent
Part #SUN783602 | Item #7484783 | Manufacturer Part #783602
Call for Pricing
per CASE
Size:
Product Details
- Designed for high performance cleaning at lower water temperatures, this emulsion powers out stains and keeps linens looking bright
- Contains exceptional water conditioning, wetting agents , anti-redeposition properties and high powered linen brighteners
- One-Shot Emulsion Built Detergent
- Simplifies Detergent Systems
- Produces Clean, Bright Linens
- Low water temperatures, alkaline detergent
Documents
Specifications
Application: Institutional
Collection: Golden Brite
Color Finish: Yellow
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 2
SCAQMD Compliant: No
Size: 2 L
Entire Collection
-
Call for Pricing
-
Starting at $148.17