1 gal Lime Scale Remover (Case of 4)
Lime Be Gone 1 gal Lime Scale Remover (Case of 4)
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 27-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Effective for removing lime films and build ups in dishwashers and steam tables
- Can be used to clean food processing equipment, sinks, toilets, ceramic tile and grout
- Used to remove all types of mineral and scale deposits
- Fortified with hydrochloric acid
- Phosphoric acid cleaner
- Great rust remover
Specifications
- Application:
- Industrial, Institutional
- Collection:
- Lime Be Gone
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13 in
- Package Quantity:
- Case of 4
- Size:
- 1 gal
- Weight:
- 39 lb