15 gal Alkaline Detergent
Master Blend 15 gal Alkaline Detergent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Super concentrated, high performance alkaline detergent
- One-shot detergent powers out dirt and stains for consistently clean linen
- Concentrated laundry detergent
- 15 gallon drum
- Simplifies Detergent Systems By Replacing Two Or Three Products With One
- Produces Clean, White, Odor-Free Linens
- Low alkalinity for gentle but effective cleaning
- Contains alkalinity, wetting agents and anti-redeposition properties
Specifications
- Collection:
- Master Blend
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 15 gal