Quick San 10 1 gal Broad Spectrum Disinfectant

Part #S58750X2H  |  Item #7180543  |  Manufacturer Part #58750X2H

$134.20 EACH

Size:

1 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Broad spectrum disinfectant, food contact surface sanitizer and laundry sanitizer, bacteriostat, mildew and odor inhibitor
  • Designed for use in health care facilities, schools and institutions, kitchens, bars and restaurants, supermarkets, food processing and handling areas, and laundry treatment
  • Quat no rinse sanitizer for hard surfaces
  • Non-phosphate

Documents

Specifications

Application: [Laundry, Bar, Restaurants, Food Preparation Industries]

Collection: Quick San 10

Color Finish: Clear

Depth: 12-3/4 in

EcoLogo Certified: No

Green Seal Certified: No

Height: 12-1/2 in

Product Type: Quat

SCAQMD Compliant: No

Size: 1 gal

Weight: 17.5

Width: 6-1/2 in