Sunburst Chemicals
Result 100 5 gal Dishwasher Detergent
Part #S620205 | Item #7056593 | Manufacturer Part #620205
$142.37
EACH
Size:
5 galProduct Details
- Excellent hard water tolerance
- For use in low or high temp dish machines
- Economical to use with excellent results
- Power off soils in all water conditions
- Automatically dispensed
Documents
Specifications
Collection: Result 100
Color Finish: [Red, Orange]
EcoLogo Certified: No
Green Seal Certified: No
Material: Liquid
Product Type: Detergent
SCAQMD Compliant: No
Size: 5 gal
Entire Collection
-
Starting at $202.53
-
Starting at $142.37