Sunburst Chemicals
Solid Green® 84 Remover Sour in Light Blue (Case of 2)
Part #S7945S2 | Item #7032940 | Manufacturer Part #7945S2
$317.97
per CASE
Product Details
- Eliminate yellowing caused by iron in the water supply
- Eliminates dryer scorch
- Assure brilliant whites and colored linens
- Cannot be spilled or improperly used
- Creates a safer workplace
- Rapidly biodegradable
Documents
Specifications
Collection: Solid Green® 84
Color Finish: Light Blue
Package Quantity: Case of 2
Product Type: Remover
Size: 5 lb
Entire Collection
-
Starting at $317.97