Sunburst Chemicals

Sparkle 1 gal Universal Rinse Aid (Case of 2)

Part #S6836F1

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains concentrated drying agents
  • For use in high or low temp dishmachines
  • Leaves dishes spotless and film free
  • Excellent results in the toughest water conditions

Documents

Specifications

Collection: Sparkle

Color Finish: Dark Blue

EcoLogo Certified: No

Green Seal Certified: No

Height: 12-1/2 in

Length: 8-1/2 in

Package Quantity: Case of 2

SCAQMD Compliant: No

Size: 1 gal

Width: 8-1/2 in