Sunburst Chemicals

Sparkle 5 gal Concentrated Rinse Additive

Part #HP1029  |  Manufacturer Part #68235

Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sheeting action inhibits formation of water spots and speeds up drying of dishes
  • Injected into the final rinse of either high or low-temp machines
  • Excellent performance even in tough water conditions
  • Contains concentrated drying agents
  • 5 gallon pail

Specifications

Application: [Dishwashers, Industrial, Institutional]

Collection: Sparkle

Color Finish: Dark Blue

Depth: 12 in

EcoLogo Certified: No

Green Seal Certified: No

Height: 15 in

SCAQMD Compliant: No

Size: 5 gal

Type: Alcohol

Width: 12 in