Sunburst Chemicals
TD 360 1 gal Universal Rinse Aid (Case of 2)
Part #S6810X2 | Item #7437444 | Manufacturer Part #6810X2
Call for Pricing
per CASE
Size:
1 galProduct Details
- Liquid dishmachine drying agent
- Designed for use in areas with hard water and highdissolved soils in their facilities’ water supply
- Formulated for low and high temperature machines
- Effective in all water conditions
- Fast acting sheet action
- Leaves glassware spot-free, clear and film-free
Documents
Specifications
Application: [Plastic, Metal]
Collection: TD 360
Color Finish: Blue
Depth: 12-1/4 in
EcoLogo Certified: No
Green Seal Certified: No
Height: 12-1/2 in
Package Quantity: Case of 2
SCAQMD Compliant: No
Size: 1 gal
Width: 6-1/2 in
Entire Collection
-
Call for Pricing