1 gal Liquid Laundry Detergent
Trust 1 gal Liquid Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for oily and greasy soils
- Outstanding rinsability, with chemistry that releases from fabrics for better and faster rinsing, avoiding costly rinses, and detergent buildup in the textiles
- Liquid laundry detergent
- Lifts away oily and greasy soils better and faster than other detergents
- Special surfactants to penetrate stains and soil in all fabrics
- Advanced detergent technology for handling hard water conditions
Specifications
- Collection:
- Trust
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 1 gal