55G TRUST LIQ LDRY DETERGENT

You last purchased this on
 
Sunburst Chemicals

Trust 55G TRUST LIQ LDRY DETERGENT

This product requires certification to purchase.
You last purchased this on
 
Sunburst Chemicals

Trust 55G TRUST LIQ LDRY DETERGENT

  • Fast #
  • Part #MMRSUN784055
  • Item #7481373
  • Manufacturer Part #784055
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for oily and greasy soils
  • Outstanding rinsability, with chemistry that releases from fabrics for better and faster rinsing, avoiding costly rinses, and detergent buildup in the textiles
  • Liquid laundry detergent
  • Lifts away oily and greasy soils better and faster than other detergents
  • Special surfactants to penetrate stains and soil in all fabrics
  • Advanced detergent technology for handling hard water conditions
  • Requires Certification

Specifications

Collection:
Trust
Color Finish Name:
Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
15 in
Length:
12 in
Material:
Liquid
Product Type:
Slight
SCAQMD Compliant:
No
Size:
55 gal
Width:
12 in