This product requires certification to purchase.

15 gal Fabric Softener

Sunburst Chemicals

Valu Soft 15 gal Fabric Softener

  • Fast #
  • Part #S791815
  • Item #7484897
  • Manufacturer Part #791815
5 out of 5 Customer Rating
Brand image
Sunburst Chemicals

Valu Soft 15 gal Fabric Softener

  • Fast #
  • Part #S791815
  • Item #7484897
  • Manufacturer Part #791815
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • VALU SOFT works in a broad range of water temperatures from cold to warm water with great results. Gives superior softening and an outstanding finish to linens and is a break through in softener technology by treating fabrics with exceptional care at low cost. VALU SOFT can cut operational costs by reducing wrinkling and aiding in processing linens through dryers, ironers, and even high speed folders.
  • Works in a broad range of water
  • Break through in softener technology
  • Specially blended fabric softener
  • Lubricates fibers to reduce friction
  • Special conditioners for fabric care
  • Increases production
  • Shortens extraction and dryer times
  • Fabric brighteners for whites and colors
  • Leaves fabrics soft and fresh
  • Requires Certification

Specifications

Application:
Fabric
Collection:
Valu Soft
Color Finish Category:
Blues
Color Finish Name:
Light Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
25-1/2 in
Length:
14-1/2 in
Material:
Liquid
Product Type:
Fabric Softener
Size:
15 gal
UPC:
784331791843
Width:
14-1/2 in